- Deep Groove Bearing Type
- 7 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.24 in, 6 mm |
| Seal Type | Low-Friction Seal |
| Dynamic Load Rating | 526 lbf |
| Bore Type | Round Bore |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| I.D. | 7 mm |
| Series | 607 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 214 lbf |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| O.D. | 19 mm |
| Material | Hybrid |
| Inner Ring Width | 0.24 in, 6 mm |
| Limiting Speed | 45000 rpm |
| Seal Material | Nitrile Rubber (NBR) |
| Width | 0.24 in, 6 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316572070826 |

