- 7 mm ID x 19 mm OD x 6 mm Wide
- Double Sealed
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Precision | Standard |
| Limiting Speed | 53000 rpm |
| Dynamic Load Rating | 387.00 lbf |
| Preload Level | None |
| Outer Ring Width | 0.24 in, 6 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Static Load Rating [Max] | 139.00 lbf |
| Bore Type | Cylindrical |
| Bearing Design | Deep Groove Design |
| Seal Type | Contacting Seal |
| O.D. | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Series | 607 |
| Enclosure | Seal On Both Sides |
| Lubricant | Grease |
| Width | 0.24 in, 6 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7700802 |
| Inch/Metric | Metric |
| Reference Speed | 85000 rpm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Inner Ring Width | 0.24 in, 6 mm |
| Material | Bearing Steel |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| I.D. | 0.28 in, 7 mm |
| Weight | 0.022 LB |
| EAN or UPC | 7316571839257 |

