- Deep Groove Bearing
- 12.6 in Inner Diameter
- 18.9 in Outer Diameter
- 2.91 in Width
- Bearing Steel Material
| O.D. | 18.9 in, 480 mm |
| Cage Material | Brass |
| Width | 2.91 in, 74 mm |
| Series | 60 |
| I.D. | 12.6 in, 320 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inner Ring Width | 2.91 in, 74 mm |
| Outer Ring Width | 2.91 in, 74 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Weight | 125.134 LB |
| EAN or UPC | 7316570223170 |

