
- Deep Groove Bearing
- 11.81 in Inner Diameter
- 18.11 in Outer Diameter
- 2.91 in Width
- Bearing Steel Material
Material | Bearing Steel |
Inner Ring Width | 2.91 in, 74 mm |
O.D. | 18.11 in, 460 mm |
Bore Type | Cylindrical |
Width | 2.91 in, 74 mm |
Series | 60 |
I.D. | 11.81 in, 300 mm |
Inch/Metric | Metric |
Bearing Type | Deep Groove |
Cage Material | Brass |
O.D. Type | Cylindrical |
Outer Ring Width | 2.91 in, 74 mm |
Weight | 118.719 LB |
EAN or UPC | 7316570159790 |
