- Deep Groove Bearing
- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Inner Ring Width | 2.56 in, 65 mm |
| Outer Ring Width | 2.56 in, 65 mm |
| O.D. | 400 mm |
| Bearing Type | Radial Deep Groove |
| Width | 2.56 in, 65 mm |
| O.D. Type | Cylindrical |
| I.D. | 260 mm |
| Bore Type | Cylindrical |
| Series | 60 |
| Cage Material | Brass |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 78.374 LB |
| EAN or UPC | 7316576090943 |

