- Radial Shaft Seal
- 604 mm Shaft Diameter
- 640 mm Housing Bore Diameter
- 22 mm Width
| Housing Bore Dia. | 640 mm |
| Shaft Dia. | 604 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 5.467 LB |
| EAN or UPC | 85311230018 |
| Housing Bore Dia. | 640 mm |
| Shaft Dia. | 604 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 5.467 LB |
| EAN or UPC | 85311230018 |