- Deep Groove Bearing
- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inner Ring Width | 2.2 in, 56 mm |
| O.D. | 14.17 in, 360 mm |
| I.D. | 9.45 in, 240 mm |
| Series | 60 |
| Width | 2.2 in, 56 mm |
| Material | Bearing Steel |
| Outer Ring Width | 2.2 in, 56 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Weight | 44.864 LB |
| EAN or UPC | 7316571033037 |

