- Deep Groove Bearing
- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 2.2 in Width
- Bearing Steel Material
| Outer Ring Width | 2.2 in, 56 mm |
| Relubrication Feature | Without |
| Series | 60 |
| Rows of Balls | Single |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group 3 (C3) |
| O.D. | 360 mm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Bore Type | Round Bore |
| Width | 2.2 in, 56 mm |
| Inch/Metric | Metric |
| I.D. | 240 mm |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 2.2 in, 56 mm |
| Weight | 45.023 LB |
| EAN or UPC | 7316570565782 |

