- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.47 in Outer Diameter
- 0.16 in Width
- Bearing Steel Material
| Width | 0.16 in, 4 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Weight | 0.01 LB |
| EAN or UPC | 7316571030302 |
| Width | 0.16 in, 4 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Weight | 0.01 LB |
| EAN or UPC | 7316571030302 |