Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6032 M/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #101173905
  • Deep Groove Bearing
  • 6.3 in Inner Diameter
  • 9.45 in Outer Diameter
  • 1.5 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 1.5 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 6.3 in Inner Diameter
  • 9.45 in Outer Diameter
  • 1.5 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • 0
Seal Type Unsealed
Precision Standard
Inch/Metric Metric
Contact Angle
No. in Set Single Bearing
Precision Level Standard (ABEC 1)
Snap Ring No Snap Ring
Material Bearing Steel
Bore Type Cylindrical
Inner Ring Width 1.5 in, 38 mm
icNumber 7703530
Outer Ring Width 1.5 in, 38 mm
Radial Internal Clearance C3
O.D. 9.45 in, 240 mm
Rows of Balls Single
I.D. 6.3 in, 160 mm
Locking Device No Locking Device
Preload Level None
Seal Material None
Enclosure Open
O.D. Type Cylindrical
Ball Material Steel
Bearing Design Deep Groove Design
Origin Single Row Radial
Series 60
Bearing Type Deep Groove
Pre Lubricant None
Cage Type Metal
Lubricant Oil Preservative
Capacity Standard Capacity
Radial Internal Clearance Specification Greater Than Normal Clearance
Cage Material Brass
Width 1.5 in, 38 mm
Weight 13.284 LB
EAN or UPC 7316577067197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison