
- Deep Groove Bearing
- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 1.5 in, 38 mm |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Weight | 11.763 LB |
EAN or UPC | 7316570426335 |
