- 160 mm ID x 240 mm OD x 38 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Precision | Standard |
| I.D. | 6.3 in, 160 mm |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Outer Ring Width | 1.5 in, 38 mm |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Bearing Design | Deep Groove Design |
| O.D. | 9.45 in, 240 mm |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 60 |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Preload Level | None |
| Bore Type | Cylindrical |
| Width | 1.5 in, 38 mm |
| Seal Type | Contacting Seal |
| Contact Angle | 0° |
| Lubricant | Grease |
| Cage Material | Bearing Steel |
| icNumber | 7701003 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.5 in, 38 mm |
| Locking Device | No Locking Device |
| Weight | 11.725 LB |
| EAN or UPC | 7316577740670 |

