- Radial Deep Groove Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 38 mm Width
| Seal Type | Contacting Seal |
| I.D. | 160 mm |
| Rows of Balls | Single |
| O.D. | 240 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.5 in, 38 mm |
| Enclosure | Seal On Both Sides |
| Material | Bearing Steel |
| Width | 1.5 in, 38 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Series | 60 |
| Inch/Metric | Metric |
| Outer Ring Width | 1.5 in, 38 mm |
| Bearing Type | Radial Deep Groove |
| Lubricant | Solid oil |
| Weight | 11.725 LB |
| EAN or UPC | 7316573936626 |

