
- Deep Groove Bearing
- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Width | 1.38 in, 35 mm |
Material | Bearing Steel |
Weight | 9.529 LB |
EAN or UPC | 7316572502303 |

Bearing Type | Deep Groove |
Width | 1.38 in, 35 mm |
Material | Bearing Steel |
Weight | 9.529 LB |
EAN or UPC | 7316572502303 |