- Deep Groove Bearing
- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 7.771 LB |
| EAN or UPC | 7316576998447 |
| Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 7.771 LB |
| EAN or UPC | 7316576998447 |