- Deep Groove Bearing
- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Bearing Type | Radial Deep Groove |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Series | 60 |
| Inner Ring Width | 1.3 in, 33 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| Bore Type | Cylindrical |
| Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Cage Material | Brass |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| O.D. Type | Cylindrical |
| Weight | 8.439 LB |
| EAN or UPC | 7316571875705 |

