- Deep Groove Bearing
- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Series | 60 |
| I.D. | 5.12 in, 130 mm |
| icNumber | 7703633 |
| Width | 1.3 in, 33 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| O.D. | 7.87 in, 200 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| O.D. Type | Cylindrical |
| Weight | 7.228 LB |
| EAN or UPC | 7316570487329 |

