- Deep Groove Bearing
- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.1 in, 28 mm |
| Width | 1.1 in, 28 mm |
| O.D. | 7.09 in, 180 mm |
| I.D. | 4.72 in, 120 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 1.1 in, 28 mm |
| Series | 60 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Weight | 4.759 LB |
| EAN or UPC | 7316571853758 |

