- Deep Groove Bearing
- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| Bearing Type | Deep Groove |
| Weight | 4.78 LB |
| EAN or UPC | 7316575289225 |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| Bearing Type | Deep Groove |
| Weight | 4.78 LB |
| EAN or UPC | 7316575289225 |