
- Deep Groove Bearing
- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Width | 1.1 in, 28 mm |
Origin | Single Row Radial |
Static Load Rating [Max] | 73500 lbf |
Ball Material | Steel |
Locating | Snap Ring Fitted |
Lubricant | Oil Preservative |
Precision | Standard |
Precision Level | Standard (ABEC 1) |
Inch/Metric | Metric Bore |
Bore Type | Round Bore |
Pre Lubricant | None |
Material | Steel |
Rows of Balls | Single |
Seal Type | Unsealed |
Capacity | Standard Capacity |
Cage Material | Steel |
Locking Device | No Locking Device |
Inner Ring Width | 28 mm |
O.D. | 170 mm |
Cage Type | Metal |
Series | 60 |
No. in Set | Single Bearing |
Limiting Speed - Grease | 3800 rpm |
Enclosure | Open |
I.D. | 110 mm |
Radial Internal Clearance | Normal |
Contact Angle | 0° |
Bearing Type | Radial |
Preload Level | None |
icNumber | 7699795 |
Radial Internal Clearance Specification | Normal Clearance |
Snap Ring | With Snap Ring |
Seal Material | None |
Bearing Design | Deep Groove Design |
Outer Ring Width | 28 mm |
O.D. Type | Straight w/ Snap Ring |
Weight | 4.661 LB |
EAN or UPC | 7316576621512 |
