- 110 mm ID x 170 mm OD x 28 mm Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Standard Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| I.D. | 4.33 in, 110 mm |
| Capacity | Standard Capacity |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Enclosure | Shield On Both Sides |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 6.69 in, 170 mm |
| Width | 1.1 in, 28 mm |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Lubricant | Grease |
| Precision | Standard |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.1 in, 28 mm |
| Series | 60 |
| Seal Material | Tinplate |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7697020 |
| Outer Ring Width | 1.1 in, 28 mm |
| Weight | 4.635 LB |
| EAN or UPC | 7316577086914 |

