- Radial Deep Groove Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 28 mm Width
| I.D. | 110 mm |
| Width | 1.1 in, 28 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 1.1 in, 28 mm |
| Rows of Balls | Single |
| Series | 60 |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| O.D. | 170 mm |
| Lubricant | Solid oil |
| Bore Type | Cylindrical |
| Bearing Type | Radial Deep Groove |
| Inch/Metric | Metric |
| Enclosure | Seal On Both Sides |
| Material | Bearing Steel |
| Weight | 4.444 LB |
| EAN or UPC | 7316571654386 |

