- Radial Deep Groove Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 24 mm Width
| Bore Type | Cylindrical |
| Series | 60 |
| Inner Ring Width | 0.94 in, 24 mm |
| Lubricant | Solid oil |
| O.D. | 150 mm |
| O.D. Type | Cylindrical |
| I.D. | 100 mm |
| Width | 0.94 in, 24 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Weight | 2.814 LB |
| EAN or UPC | 7316571872513 |

