- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Series | 60 |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Bearing Type | Radial Deep Groove |
| Outer Ring Width | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Inner Ring Width | 0.94 in, 24 mm |
| O.D. | 150 mm |
| Weight | 3.281 LB |
| EAN or UPC | 7316574238781 |

