
- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Capacity | Standard Capacity |
Bore Type | Cylindrical |
Material | Bearing Steel |
Cage Material | Bearing Steel |
O.D. | 5.91 in, 150 mm |
Bearing Type | Deep Groove |
Radial Internal Clearance | C4 |
icNumber | 7699423 |
Enclosure | Open |
Radial Internal Clearance Specification | Clearance Greater Than C3 |
No. in Set | Single Bearing |
Outer Ring Width | 0.94 in, 24 mm |
Rows of Balls | Single |
Precision | Standard |
Bearing Design | Deep Groove Design |
O.D. Type | Cylindrical |
Seal Material | None |
Ball Material | Steel |
Inner Ring Width | 0.94 in, 24 mm |
Pre Lubricant | None |
I.D. | 3.94 in, 100 mm |
Width | 0.94 in, 24 mm |
Lubricant | Oil Preservative |
Precision Level | Standard (ABEC 1) |
Inch/Metric | Metric |
Locking Device | No Locking Device |
Cage Type | Metal |
Contact Angle | 0° |
Seal Type | Unsealed |
Origin | Single Row Radial |
Snap Ring | No Snap Ring |
Preload Level | None |
Series | 60 |
Weight | 2.824 LB |
EAN or UPC | 7316577100931 |
