- Deep Groove Bearing
- 3.74 in Inner Diameter
- 5.71 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| I.D. | 3.74 in, 95 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 0.94 in, 24 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| O.D. | 5.71 in, 145 mm |
| Series | 60 |
| Weight | 2.476 LB |
| EAN or UPC | 7316576024559 |

