- Deep Groove Bearing
- 3.74 in Inner Diameter
- 5.71 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Precision | Standard |
| Cage Type | Metal |
| Bearing Design | Deep Groove Design |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| icNumber | 7699422 |
| Width | 0.94 in, 24 mm |
| Radial Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Series | 60 |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 0.94 in, 24 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Seal Material | None |
| O.D. | 5.71 in, 145 mm |
| Enclosure | Open |
| Outer Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Preload Level | None |
| I.D. | 3.74 in, 95 mm |
| Weight | 2.75 LB |
| EAN or UPC | 7316571139203 |

