- Deep Groove Bearing
- 3.74 in Inner Diameter
- 5.71 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Limiting Speed - Grease | 4500 rpm |
| I.D. | 95 mm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| O.D. | 145 mm |
| Precision | Standard |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| O.D. Type | Straight |
| Static Load Rating [Max] | 54000 lbf |
| Enclosure | Open |
| Ball Material | Steel |
| Preload Level | None |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Dynamic Load Rating | 60500 lbf |
| icNumber | 7697633 |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Inner Ring Width | 24 mm |
| Series | 60 |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| Outer Ring Width | 24 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Width | 0.94 in, 24 mm |
| Cage Type | Metal |
| Seal Material | None |
| Weight | 2.75 LB |
| EAN or UPC | 7316576628436 |

