- Deep Groove Bearing
- 3.74 in Inner Diameter
- 5.71 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 0.94 in, 24 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Weight | 2.82 LB |
| EAN or UPC | 7316575574635 |
| Bearing Type | Deep Groove |
| Width | 0.94 in, 24 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Weight | 2.82 LB |
| EAN or UPC | 7316575574635 |