- Radial Deep Groove Bearing Type
- 95 mm Inner Diameter
- 145 mm Outer Diameter
- 24 mm Width
| Rows of Balls | Single |
| Outer Ring Width | 0.94 in, 24 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Series | 60 |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Width | 0.94 in, 24 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| I.D. | 95 mm |
| Bearing Type | Radial Deep Groove |
| O.D. | 145 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Enclosure | Seal On Both Sides |
| Weight | 2.82 LB |
| EAN or UPC | 7316571593395 |

