
- Deep Groove Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
Inner Ring Width | 0.94 in, 24 mm |
I.D. | 3.54 in, 90 mm |
Material | Bearing Steel |
Outer Ring Width | 0.94 in, 24 mm |
Bore Type | Cylindrical |
Bearing Type | Deep Groove |
O.D. | 5.51 in, 140 mm |
Cage Material | Bearing Steel |
Inch/Metric | Metric |
O.D. Type | Cylindrical |
Locating | Snap Ring Fitted |
Series | 60 |
Width | 0.94 in, 24 mm |
Weight | 2.533 LB |
EAN or UPC | 7316571366951 |
