
- Deep Groove Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Bore Type | Round Bore |
O.D. Type | Straight |
Inch/Metric | Metric Bore |
Series | 60 |
Preload Level | None |
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance Specification | Clearance Greater Than C3 |
I.D. | 90 mm |
Width | 0.94 in, 24 mm |
Radial Internal Clearance | C4 |
Outer Ring Width | 24 mm |
Cage Type | Metal |
Contact Angle | 0° |
Material | Steel |
Locking Device | No Locking Device |
O.D. | 140 mm |
Seal Material | None |
No. in Set | Single Bearing |
Ball Material | Steel |
Seal Type | Unsealed |
Snap Ring | No Snap Ring |
Inner Ring Width | 24 mm |
Origin | Single Row Radial |
Pre Lubricant | None |
Cage Material | Steel |
Precision | Standard |
Bearing Type | Radial |
Bearing Design | Deep Groove Design |
Capacity | Standard Capacity |
Lubricant | Oil Preservative |
Rows of Balls | Single |
Enclosure | Open |
icNumber | 7697642 |
Weight | 2.615 LB |
EAN or UPC | 7316577063496 |
