- Radial Deep Groove Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 24 mm Width
| Rows of Balls | Single |
| Inner Ring Width | 0.94 in, 24 mm |
| Enclosure | Seal On Both Sides |
| I.D. | 90 mm |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.94 in, 24 mm |
| Lubricant | Solid oil |
| O.D. | 140 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Width | 0.94 in, 24 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Series | 60 |
| Weight | 2.66 LB |
| EAN or UPC | 7316571776507 |

