- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Series | 60 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 0.87 in, 22 mm |
| Outer Ring Width | 0.87 in, 22 mm |
| Width | 0.87 in, 22 mm |
| Cage Material | Bearing Steel |
| I.D. | 3.35 in, 85 mm |
| O.D. | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Weight | 2.077 LB |
| EAN or UPC | 7316571178844 |

