- Radial Deep Groove Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 22 mm Width
| Inner Ring Width | 0.87 in, 22 mm |
| Outer Ring Width | 0.87 in, 22 mm |
| Material | Bearing Steel |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 0.87 in, 22 mm |
| Lubricant | Solid oil |
| O.D. | 130 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Series | 60 |
| Weight | 2.073 LB |
| EAN or UPC | 7316573294863 |

