- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Series | 60 |
| Outer Ring Width | 0.87 in, 22 mm |
| Bore Type | Cylindrical |
| I.D. | 3.15 in, 80 mm |
| O.D. | 4.92 in, 125 mm |
| Inch/Metric | Metric |
| Locating | Snap Ring Groove |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.87 in, 22 mm |
| Width | 0.87 in, 22 mm |
| Bearing Type | Deep Groove |
| Weight | 1.912 LB |
| EAN or UPC | 7316571043708 |

