- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Series | 60 |
| Cage Material | Solid Machined |
| Type | Insulated |
| Material | Bearing Steel |
| I.D. | 80 mm |
| Rows of Balls | Single |
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Special |
| Width | 0.87 in, 22 mm |
| O.D. | 125 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial Deep Groove |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 3.0 LB |
| EAN or UPC | 7316571793986 |

