- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Width | 0.87 in, 22 mm |
| Inch/Metric | Metric |
| I.D. | 80 mm |
| Series | 60 |
| Outer Ring Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.87 in, 22 mm |
| Radial Internal Clearance | Group 3 (C3) |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Material | Steel |
| O.D. | 125 mm |
| Bearing Type | Radial Deep Groove |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Weight | 1.958 LB |
| EAN or UPC | 7316571366715 |

