
- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
Width | 0.87 in, 22 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Weight | 2.039 LB |
EAN or UPC | 7316576157011 |
