
- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.79 in, 20 mm |
Material | Bearing Steel |
Weight | 1.318 LB |
EAN or UPC | 7316571366685 |
