- Radial Deep Groove Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Rows of Balls | Single |
| Lubricant | Solid oil |
| Series | 60 |
| Bearing Type | Radial Deep Groove |
| O.D. | 115 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| I.D. | 75 mm |
| Material | Bearing Steel |
| Weight | 1.465 LB |
| EAN or UPC | 7316572680452 |

