- Radial Deep Groove Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Bearing Type | Radial Deep Groove |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 1.672 LB |
| EAN or UPC | 7316575876708 |
| Bearing Type | Radial Deep Groove |
| O.D. | 115 mm |
| I.D. | 75 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 1.672 LB |
| EAN or UPC | 7316575876708 |