- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| O.D. | 4.53 in, 115 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Series | 60 |
| Inner Ring Width | 0.79 in, 20 mm |
| I.D. | 2.95 in, 75 mm |
| Cage Material | Brass |
| Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Weight | 1.672 LB |
| EAN or UPC | 7316570684223 |

