- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| O.D. | 4.53 in, 115 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.57 in, 40 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | 60 |
| Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 1.57 in, 40 mm |
| I.D. | 2.95 in, 75 mm |
| Cage Material | Bearing Steel |
| Weight | 2.907 LB |
| EAN or UPC | 7316570390919 |

