- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance | C4 |
| Series | 60 |
| Bearing Type | Deep Groove |
| Enclosure | Open |
| Seal Material | None |
| icNumber | 7699416 |
| Precision | Standard |
| I.D. | 2.95 in, 75 mm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Inner Ring Width | 0.79 in, 20 mm |
| Locking Device | No Locking Device |
| Width | 0.79 in, 20 mm |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Contact Angle | 0° |
| O.D. | 4.53 in, 115 mm |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 1.465 LB |
| EAN or UPC | 7316570530209 |

