- 75 mm ID x 115 mm OD x 20 mm Wide
- Double Shielded w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Bearing Design | Deep Groove Design |
| Seal Material | Metal |
| Snap Ring | With Snap Ring |
| icNumber | 7701776 |
| Lubricant | Polyurea Base |
| Material | Steel |
| Inner Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Width | 0.79 in, 20 mm |
| Capacity | Standard Capacity |
| Locating | Snap Ring Fitted |
| Radial Internal Clearance | C3 |
| Series | 60 |
| Precision | Standard |
| Cage Material | Steel |
| O.D. | 115 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| Preload Level | None |
| Cage Type | Metal |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| O.D. Type | Straight w/ Snap Ring |
| Outer Ring Width | 20 mm |
| I.D. | 75 mm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Shielded |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 284 °F |
| Weight | 1.407 LB |
| EAN or UPC | 7316577116499 |

