- 70 mm ID x 110 mm OD x 20 mm Wide
- Single Seal (Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| O.D. Type | Cylindrical |
| Precision | Standard |
| Ball Material | Steel |
| icNumber | 7699446 |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Seal Material | Nitrile Rubber (NBR) |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| I.D. | 2.76 in, 70 mm |
| Series | 60 |
| O.D. | 4.33 in, 110 mm |
| Preload Level | None |
| Inner Ring Width | 0.79 in, 20 mm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Seal On One Side |
| Bearing Type | Deep Groove |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Design | Deep Groove Design |
| Cage Material | Bearing Steel |
| Capacity | Standard Capacity |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| Snap Ring | No Snap Ring |
| Weight | 1.419 LB |
| EAN or UPC | 7316570182682 |

