
- 70 mm ID x 110 mm OD x 20 mm Wide
- Open w/Snap Ring (None)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Bore Type | Round Bore |
Cage Material | Steel |
Reference Speed | 13000 rpm |
Origin | Single Row Radial |
Seal Material | None |
Material | Steel |
Cage Type | Metal |
No. in Set | Single Bearing |
Rows of Balls | Single |
Seal Type | Unsealed |
Enclosure | Open |
Inch/Metric | Metric Bore |
Preload Level | None |
Precision | Standard |
Limiting Speed | 8000 rpm |
Snap Ring | With Snap Ring |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Ball Material | Steel |
Bearing Type | Radial |
Radial Internal Clearance | C3 |
Capacity | Standard Capacity |
Inner Ring Width | 20 mm |
O.D. | 110.0000 mm |
Locking Device | No Locking Device |
Contact Angle | 0° |
Bearing Design | Deep Groove Design |
O.D. Type | Straight w/ Snap Ring |
Precision Level | Standard (ABEC 1) |
Width | 20 mm |
I.D. | 70 mm |
icNumber | 7699800 |
Static Load Rating [Max] | 6,970.00 lbf |
Pre Lubricant | None |
Outer Ring Width | 20 mm |
Lubricant | Oil Preservative |
Dynamic Load Rating | 8,480.00 lbf |
Weight | 1.44 LB |
EAN or UPC | 7316576680892 |
