- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Series | 60 |
| Material | Bearing Steel |
| Inner Ring Width | 0.79 in, 20 mm |
| Cage Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Locating | Snap Ring Fitted |
| I.D. | 2.76 in, 70 mm |
| O.D. | 4.33 in, 110 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Weight | 1.44 LB |
| EAN or UPC | 7316571366623 |

