- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Outer Ring Width | 0.79 in, 20 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Series | 60 |
| Width | 0.79 in, 20 mm |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Bearing Type | Radial Deep Groove |
| Weight | 0.68 KG |
| EAN or UPC | 7316570154535 |

